Beli taper lock pulley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRITAN Taper Lock BushingDeskripsi:Taper-lock bushings have a split in the barrel of the bushing and do not have a flange. The split in the barrel eases installation and removal of the bushing, while the non-flanged design takes up less space and mounts flush with the pulley or sprocket.atribut:
- UNSPSC: 31171605
- Includes: (2) Set Screws
- Material: Steel
- Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)atribut:
- Type: Timing pulley
- Processing: Two tapping processes (on the key, 120 degree position)
- Shape: With flange
- Surface Treatment: Untreated
- Martin Taper Bore Pulley SPA Type 1-Grooveatribut:
- Groove: 1
- BANDO V-Belt SPA Type (Van Belt)Deskripsi:V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.atribut:
- Width (mm): 12.5
- Martin Taper Bore Pulley SPB Type 4-Grooveatribut:
- Groove: 4
- ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik)atribut:
- Insulation class: ICLF
- IM Class: IMB3 IM1001
- IP Class: IP55
- Number of Poles (High): 6
- Phase: 3
- Speed (rpm): 1000
- Two Speed Motor: No
- Voltage (V): 400
- Voltage Code: D
- Martin Taper Bore Pulley SPA Type 4-Grooveatribut:
- Groove: 4
- Martin Tapper Bushingatribut:
- Material: Cast iron
- Bore Diameter (mm): 42
- Keyway (mm): 12x1.3
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- Martin Taper Bore Pulley SPA Type 2-Grooveatribut:
- Groove: 2
- Mitsuboshi V Belt Tipe LA OrenDeskripsi:Cocok untuk mesin pertanian. Dibandingkan dengan belt biasa, belt ini didesain agar dapat tahan banting saat digunakan untuk penggunaan yang ekstrim seperti benturan yang keras, reverse bending karena ukuran pulley yang kecil, atau penggunaan pada suhu tinggi. Selain itu, belt ini tahan panas, anti retak dan memiliki fleksibilitas yang baik. Digunakan untuk: V-belt untuk mesin pertanianatribut:
- Electrical Resistance: 6M or lessω
- Usage Limit Temperature: -30 to + 90DegreeC
- Belt width: 12.5mm
- Type: Model LA
- Belt Height: 8mm
- Mitsuboshi Super Torque Timing Pulley (Made Of Aluminum) S5M150Deskripsi:Timing belt drive is, a good belt of accuracy, that the pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. In particular, super torque timing pulley of special shape tooth profile has been fine finishing.
- CEJN Stream-Line Straightatribut:
- Color: Blue
- Martin Taper Bore Pulley SPA Type 3-Grooveatribut:
- Groove: 3
- Gates Taper Lock BushingDeskripsi:Taper-lock bushings have a split in the barrel of the bushing and do not have a flange. The split in the barrel eases installation and removal of the bushing, while the non-flanged design takes up less space and mounts flush with the pulley or sprocket.atribut:
- UNSPSC: 31171605
- SAE Grade: 5
- Kenmaster Tongkat LampuDeskripsi:- Bisa masuk Downlight LampuCara Pemakaian :1. Masukan bohlam lampu pada kepala tongkat, Dan pastikan bohlam lampu terpasang dengan benar di kepala tongkat.2. Putar nozzel penahan tongkat untuk memperpanjang gagangan tongkat sesuai dengan panjang yang diinginkan3. Lalu,Putar tongkat ke kanan untuk pemasangan bohlam lampu ke fitting plafon, putar ke kiri untuk melepaskan4. Step terakhir : Tarik kemudian lepaskan bohlam lampu dari kepala tongkat.atribut:
- For Lamp Diameter (cm): 5-8 (20Watt)
- Length (cm): 2.4
- monotaro.id Baut L Tanam Metric SS 304 Pack Kecilatribut:
- Material: Stainless Steel
- TECO Electric Motor Foot Mounted 3 Phase B3 4 Pole (Dinamo Motor Listrik)Deskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
Daftar Harga taper lock pulley Terbaru October 2026
| TRITAN Taper Lock Bushing | Rp429.900 |
| Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated) | Rp2.499.900 |
| Martin Taper Bore Pulley SPA Type 1-Groove | Rp279.900 |
| Martin Taper Bush Metric | Rp159.900 |
| BANDO V-Belt SPA Type (Van Belt) | Rp65.900 |
| Martin Taper Bore Pulley SPB Type 4-Groove | Rp969.900 |
| ABB Electric Motor Foot Mounted 1000RPM 6 Pole B3 (Dinamo Motor Listrik) | Rp4.199.900 |
| Martin Taper Bore Pulley SPA Type 4-Groove | Rp629.900 |
| Martin Tapper Bushing | Rp649.900 |
| Martin Taper Bush Inch | Rp339.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20S8M%20Width%2030mm%20(Made%20Of%20Iron%2C%20Untreated)/P102415896-1.jpg)


/12P102039038-3.jpg)

/auP107822390-20.jpg)



/P103023683-6.jpg)


%20S5M150/P102372467-1.jpg)





/h7P107985619-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)